Beli nozzle 1 8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KURITA Nozzle for Air Duster Gun (Nosel Semprotan Angin Kompresor)Deskripsi:-Can be used for the air gun having the nozzle mounting port G1/8.atribut:
- Nozzle Opening Diameter: 2.3mm
- Nozzle Mounting Port: G1/8
- TRUSCO Pulse Blow Nozzleatribut:
- Nozzle Length (mm): 69.5
- Nozzle Mounting Port: G1/8
- Nozzle Opening Diameter (mm): 2.5
- Finishing Material: Made of aluminum alloy and nitrile rubber
- monotaro Flexible Nozzle For Air Duster GunDeskripsi:It is suitable for dust work in the back place. Optional nozzle for air dusteratribut:
- Mounting Screw Size: G1 / 8
- Applicable Fluid: air
- Maximum Operating Pressure (MPa): 0.7
- Nozzle Inner Diameter (Ø mm): 3
- Nozzle Outer Diameter (Ø mm): 6
- Rutland Spray Nozzle Strater SetDeskripsi:Four piece spray nozzle set with nozzle, 1/2in Water Stop Hose Connector, Hose End Connector and Universal Tap Conectoratribut:
- Color: Yellow-Black
- Sprayer Features: Snap Action Connector
- Spray Settings: Adjustable from Jet to Fan
- KINKI Rubber nozzleDeskripsi:The rubber at the tip of the nozzle reduces scratches on the work piece, allowing blow operation by pressing. Does not hurt the work area.atribut:
- Total Length (mm): 30.0
- Caliber (Ø mm): 2.5
- Use: Air blow on painted surfaces, glass surfaces and inside pipes, water and oil removal, dust blowing
- Specification: With Screw Connection O-ring
- Material: Brass, rubber (nozzle only)
- Thread Length (mm): 8
- Operating Temperature (°C): -10 to 80
- Width Across Flats (mm): 14.0
- Compatible Fluid: Air
- Working Air Pressure Range (MPa): 0 to 1
- KURITA Nozzle for Air Duster GunDeskripsi:-Several times the air volume compared with the normal nozzle(N-AG45)can be obtained.
- Ikeuchi Round type Air Nozzle (Nosel Udara)Deskripsi:-Inject powerful rectilinear air from 8 holes.-Standard round nozzle that takes a pinpoint aim.-It is made of polypropylene, ultra lightweight and compact design.-For liquid draining and drying, blowing of dirt, air cooling etc.atribut:
- Nozzle Mounting Port: R1/4
- Air Consumption (nl/minute): 245 (at 0.3MPa)
- Nozzle Length (mm): 27
- Nozzle Opening Diameter (mm): 1
- monotaro Oil Funnel, Nozzle (Corong Oli)Deskripsi:It is made of reinforced plastic that is excellent in durability and difficult to deform. With a nozzle convenient for lubrication to narrow places Oil, water, coolant, weakly acidic, weakly alkaline liquid etcatribut:
- Capacity (ml): 1200
- Weight (g): 240
- Material: (Hose Nozzle) PE, (Funnel) PP
- Dimensions (mm): (Hose Length) (Funnel Diameter) 165, 350, (Nozzle Inner Diameter) 7
- Indexa Nozzle Pointed StraightDeskripsi:Nozzles Modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from acetal - non-conductive and chemical resistant. Available with 1/4inch, 1/2inch and 3/4inch bore. Hose is green, all other fittings are orange.atribut:
- Product Type: Nozzle
- Material: Acetal
- Bore Size: 1/2inch
- Nozzle type: Pointed
- Includes: Nozzle only
- TRUSCO Nozzle Air Duster Standard (Nosel Udara)Deskripsi:33atribut:
- Nozzle Opening Diameter (mm): 2
- Nozzle Attachment Port: G1/8
- TRUSCO Air Dusters Protector Nozzle (Semprotan Angin Kompresor)atribut:
- Air Mounting Outlet: 1/4 Plug
- Nozzle Length (mm): 24
- Nozzle Mounting Port: G1/8
- Nozzle Opening Diameter (mm): 2
- Total Length (mm): 110
Daftar Harga nozzle 1 8 Terbaru October 2026
| KRISBOW Nosel Keramik | Rp37.900 |
| KURITA Nozzle for Air Duster Gun (Nosel Semprotan Angin Kompresor) | Rp189.900 |
| TRUSCO Pulse Blow Nozzle | Rp1.799.900 |
| monotaro Flexible Nozzle For Air Duster Gun | Rp119.900 |
| Rutland Spray Nozzle Strater Set | Rp159.900 |
| KINKI Rubber nozzle | Rp279.900 |
| KURITA Nozzle for Air Duster Gun | Rp79.900 |
| Ikeuchi Round type Air Nozzle (Nosel Udara) | Rp269.900 |
| monotaro Oil Funnel, Nozzle (Corong Oli) | Rp61.900 |
| WTB High Pressure Universal Nozzle | Rp449.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/P102868432-1.jpg)





/p4P102796904-2.jpg)
/P101001107-1.jpg)


/P101504483-1.jpg)
/4yP105400178-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)